This item is Discontinued.

Accuform Warning, Be Sure Cylinder Is Properly Supported And Capped, 10" W x 7" H, Rectangle, Aluminum MCPG301VA

Warning, Be Sure Cylinder Is Properly Supported And Capped, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MCPG301VA
  • Zoro # G3325500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCPG301VA
Zoro #
G3325500
UPC #
846642051990
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Warning Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
Black
Double-Sided
No
Material
Aluminum
Mounting Style
With Mounting Holes
Header Background Color
Orange
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Black/Orange
Legend Style
Symbol and Text
Language
English
OSHA Compliant
Yes
Background Color
Orange
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Be Sure Cylinder Is Properly Supported And Capped, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.