This item is Discontinued.

Accuform Warning Sign, 7" Height, 10" Width, Aluminum, Rectangle, English MWLD304VA

Warning Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MWLD304VA
  • Zoro # G3826846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWLD304VA
Zoro #
G3826846
UPC #
846642053673
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Warning Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Language
English
OSHA Compliant
Yes
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Legend Style
Symbol and Text
Background Color
Orange
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Color
Black on Orange

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Welding Arc Wear Proper Eye Protection, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.