Warning, Look Out For Forklifts, 10" W x 7" H, Rectangle, Aluminum (Discontinued)
- Mfr # MVHR304VA
- Zoro # G4233196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVHR304VA
Zoro #
G4233196
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Details
Item
Safety Sign
Header
Warning
Legend
Look Out For Forklifts
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Look Out For Forklifts, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.