This item is Discontinued.

Accuform Warning, Keep Hands Out Of Machinery, 10" W x 7" H, Rectangle, Plastic MEQM304VP

Warning, Keep Hands Out Of Machinery, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MEQM304VP
  • Zoro # G2295469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM304VP
Zoro #
G2295469
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Subject Matter
Keep Hands Clear
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Material
Plastic
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Keep Hands Out Of Machinery, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.