Skid-Gard Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSD120

  • Mfr # PSD120

  • Zoro # G1718719


product price: $20.59
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
24"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD120
Zoro #
G1718719
UPC #
846642089764
Country of Origin
United States

Dimensions

Width
24"
Height
6"
Thickness
0.020"

Details

Item
Skid-Gard Floor Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
White

Description

Skid-Gard Floor Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.