Zoro Homepage

SKID GARD FLOOR SIGNS 6 in x 24 in PSD101

  • Mfr # PSD101

  • Zoro # G611988541


product price: $26.29
/ea

Key Features

Width
24 in
Height
6 in
Sign Material
Grit Adhesive Vinyl
Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD101
Zoro #
G611988541
UPC #
846642097844
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.037 in

Details

Sign Material
Grit Adhesive Vinyl

Description

Accuform SKID GARD FLOOR SIGNS 6 in x 24 in PSD101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.