SKID GARD FLOOR SIGNS 6 in x 24 in PSD402
- Mfr # PSD402
- Zoro # G911988722
product price:Â
$
30.19
/ea
Key Features
Width
24 in
Height
6 in
Sign Material
Grit Adhesive Vinyl
Thickness
0.037 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSD402
- Zoro #
- G911988722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 6 in
- Thickness
- 0.037 in
Details
- Sign Material
- Grit Adhesive Vinyl
Description
Accuform SKID GARD FLOOR SIGNS 6 in x 24 in PSD402
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.