Slip-Gard Diamond Shape Floor Sign, 17" H, 17" W, Vinyl, Diamond, English, PSR430

  • Mfr # PSR430

  • Zoro # G1723095


product price:  $35.89
/ea

Key Features

Header
No Header
Legend
Stop Proceed With Caution
Width
17"
Height
17"
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR430
Zoro #
G1723095
UPC #
846642028459
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Diamond Shape Floor Sign
Header
No Header
Legend
Stop Proceed With Caution
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Red, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Red, Yellow
Material
Vinyl
Legend Color
Black, White
Language
English
Subject Matter
Traffic
Legend/Background Color
Black/Yellow, Red
Mounting Style
Adhesive Floor
Sign Legend Text Color
Black, White

Description

Slip-Gard Diamond Shape Floor Sign, Sign Subject Matter Lift Truck Traffic, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Stop Proceed With Caution, Printed Language English, Sign Shape Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.