Slip-Gard Diamond Shape Floor Sign, 17 in H, 17" W, Vinyl, Diamond, PSR408

  • Mfr # PSR408

  • Zoro # G1718125


product price:  $27.65
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
17"
Height
17 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR408
Zoro #
G1718125
UPC #
846642059057
Country of Origin
United States

Dimensions

Width
17"
Height
17 in
Thickness
0.020 in

Details

Item
Slip-Gard Diamond Shape Floor Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
ANSI Compliant
Yes

Description

Slip-Gard Diamond Shape Floor Sign, Height 17 in, Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Sign Shape Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.