Shop ACCUFORM
See all product information
Create Account
Slip-Gard Floor Marking Kit - Eye Wash, Do Not Block
- Mfr # PSR527
- Zoro # G611733271
product price:Â
$
60.49
/ea
Key Features
Width
18 in
Height
18 in
Sign Material
Textured Adhesive Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSR527
- Zoro #
- G611733271
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Textured Adhesive Vinyl
Dimensions
- Width
- 18 in
- Height
- 18 in
Description
ACCUFORM SLIPGARD FLOOR MARKING KIT DO PSR527
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.