Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-Gard Round Floor Sign, 17" H, 17" W, MFS779

  • Mfr # MFS779

  • Zoro # G1718308


product price: $22.59
/ea

Key Features

Legend
(Blank)
Width
17"
Height
17"
Sign Mounting Style
Adhesive Floor
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS779
Zoro #
G1718308
UPC #
846642028350
Country of Origin
United States

Dimensions

Width
17"
Height
17"

Details

Item
Slip-Gard Round Floor Sign
Legend
(Blank)
Sign Mounting Style
Adhesive Floor
Language
English
Number of Panels
0
Material
vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z535

Description

Floor Sign,Caution,17" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.