Shop ACCUFORM
See all product information
Create Account
Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS1517
- Mfr # MFS1517
- Zoro # G1712333
product price:Â
$
33.25
/ea
Key Features
Header
No Header
Legend
Watch Your Step
Width
17"
Height
17"
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS1517
- Zoro #
- G1712333
- UPC #
- 846642028022
- Country of Origin
- United States
Dimensions
- Width
- 17"
- Height
- 17"
- Thickness
- 0.020 in
Details
- Item
- Slip-Gard Round Floor Sign
- Header
- No Header
- Legend
- Watch Your Step
- Sign Shape
- Circle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Floor
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -20 Degrees to 140 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Double-Sided
- No
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Accident Prevention, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Watch Your Step, Printed Language English, Sign Shape Circle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.