Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS715

  • Mfr # MFS715

  • Zoro # G1719665


product price:  $50.25
/ea

Key Features

Header
No Header
Legend
Warning Forklift Traffic
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS715
Zoro #
G1719665
UPC #
846642028381
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Round Floor Sign
Header
No Header
Legend
Warning Forklift Traffic
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Lift Truck Traffic, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Warning Forklift Traffic, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.