Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS733

  • Mfr # MFS733

  • Zoro # G1718746


product price:  $38.55
/ea

Key Features

Header
No Header
Legend
Keep This Area Clean
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS733
Zoro #
G1718746
UPC #
846642028107
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Round Floor Sign
Header
No Header
Legend
Keep This Area Clean
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Subject Matter
Cleaning and Maintenance
Material
Vinyl
Language
English
Legend Color
White
Background Color
Blue
Mounting Style
Adhesive Floor
Legend/Background Color
White/Blue
Sign Legend Text Color
White

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Cleaning and Maintenance, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Keep This Area Clean, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.