Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS740

  • Mfr # MFS740

  • Zoro # G1719629


product price:  $32.49
/ea

Key Features

Header
No Header
Legend
On The Job Safety Begins Here
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS740
Zoro #
G1719629
UPC #
846642028251
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Round Floor Sign
Header
No Header
Legend
On The Job Safety Begins Here
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Subject Matter
Safety Incentive and Motivational
Background Color
White
Mounting Style
Adhesive Floor
Language
English
Legend/Background Color
Black/White
Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Safety Incentive and Motivational, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend On The Job Safety Begins Here, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.