Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS761

  • Mfr # MFS761

  • Zoro # G1723007


product price:  $51.69
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS761
Zoro #
G1723007
UPC #
846642027933
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.020"

Details

Item
Slip-Gard Round Floor Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Exit and Entrance, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.