Shop ACCUFORM
See all product information
Create Account
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS718
- Mfr # MFS718
- Zoro # G1713313
product price:Â
$
33.15
/ea
Key Features
Header
Danger
Legend
High Voltage
Width
17 in
Height
17 in
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 17 in
- Height
- 17 in
- Thickness
- 0.020 in
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Electrical Hazard, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Circle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.