Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272

  • Mfr # PSR272

  • Zoro # G1719367


product price: $16.99
/ea

Key Features

Header
Caution
Legend
Keep Aisle Clear
Width
24"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR272
Zoro #
G1719367
UPC #
846642059194
Country of Origin
United States

Dimensions

Width
24"
Height
6"
Thickness
0.020"

Details

Item
Slip-Gard Step-Style Floor Sign
Header
Caution
Legend
Keep Aisle Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Language
English
Mounting Style
Adhesive Floor
Legend Color
Black
Background Color
Yellow
Subject Matter
Keep Clear
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Slip-Gard Step-Style Floor Sign, Sign Subject Matter Keep Clear, Height 6 In., Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header Caution, Legend Keep Aisle Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.