Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR271
Mfr # PSR271
Zoro # G1718563
product price:Â $15.35
/eaKey Features
Header
No Header
Legend
Fire Exit Keep Clear At All Times
Width
24 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSR271
Zoro #
G1718563
UPC #
846642059224
Country of Origin
United States
Dimensions
Width
24 in
Height
6 in
Thickness
0.02 in
Details
Item
Slip-Gard Step-Style Floor Sign
Header
No Header
Legend
Fire Exit Keep Clear At All Times
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 140 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Slip-Gard Step-Style Floor Sign, Sign Subject Matter Exit and Entrance, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Fire Exit Keep Clear At All Times, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.