Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR274

  • Mfr # PSR274

  • Zoro # G1718685


product price:  $26.99
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required
Width
24 in
Height
6 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR274
Zoro #
G1718685
UPC #
846642028794
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.02 in

Details

Item
Slip-Gard Step-Style Floor Sign
Header
Caution
Legend
Safety Glasses Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 140 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Black
Sign Legend
Safety Glasses Required
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Header
Caution

Description

Slip-Gard Step-Style Floor Sign, Rectangle, English, Sign Legend Safety Glasses Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.