Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR284

  • Mfr # PSR284

  • Zoro # G1718545


product price:  $20.25
/ea

Key Features

Header
No Header
Legend
Caution
Width
24 in
Height
6 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR284
Zoro #
G1718545
UPC #
846642028718
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.020 in

Details

Item
Slip-Gard Step-Style Floor Sign
Header
No Header
Legend
Caution
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Mounting Style
Adhesive Floor
Legend/Background Color
Black/Yellow
Subject Matter
Caution
Material
vinyl
Language
English
Sign Legend Text Color
Black

Description

Slip-Gard Step-Style Floor Sign, Sign Subject Matter Caution, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Caution, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products