Slip-Gard Triangle Shape Floor Sign, 15" H, 17" W, Vinyl, Triangle, English, PSR810

  • Mfr # PSR810

  • Zoro # G1718204


product price:  $26.19
/ea

Key Features

Header
No Header
Legend
Watch Your Step
Width
17"
Height
15"
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR810
Zoro #
G1718204
UPC #
846642059132
Country of Origin
United States

Dimensions

Width
17"
Height
15"
Thickness
0.020"

Details

Item
Slip-Gard Triangle Shape Floor Sign
Header
No Header
Legend
Watch Your Step
Sign Shape
Triangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
White
Language
English
Material
Vinyl
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
White/Red, White
Mounting Style
Adhesive Floor
Background Color
Red, White
Sign Legend Text Color
White

Description

Slip-Gard Triangle Shape Floor Sign, Sign Subject Matter Accident Prevention, Height 15 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Watch Your Step, Printed Language English, Sign Shape Triangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.