Zoro Homepage
This item is Discontinued.
Accuform Slip-Gard Triangle Shape Floor Sign, 15" Height, 17" Width, Vinyl, Triangle, English PSR860

Slip-Gard Triangle Shape Floor Sign, 15" Height, 17" Width, Vinyl, Triangle, English (Discontinued)

  • Mfr # PSR860
  • Zoro # G8254337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR860
Zoro #
G8254337
UPC #
846642028572
Country of Origin
United States

Dimensions

Width
17"
Height
15"
Thickness
0.020"

Details

Item
Slip-Gard Triangle Shape Floor Sign
Header
No Header
Legend
Caution
Sign Shape
Triangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-20 Degrees to 140 Degrees F
ANSI Compliant
Yes
Subject Matter
Caution
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
vinyl
Sign Legend Color
White
Legend/Background Color
White/Yellow, Black
Legend Style
Symbol and Text
Double-Sided
No
Mounting Style
Adhesive Floor
OSHA Compliant
Yes
Background Color
Black, Yellow
Legend Color
White
Sign Legend Text Color
White

Description

Slip-Gard Triangle Shape Floor Sign, Sign Subject Matter Caution, Height 15 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Caution, Printed Language English, Sign Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.