Slip-Gard Triangle Shape Floor Sign, 15 in H, 17 in W, Vinyl, Triangle, English, PSR832

  • Mfr # PSR832

  • Zoro # G1719394


product price:  $40.55
/ea

Key Features

Header
No Header
Legend
Eye Protection Required
Width
17 in
Height
15 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR832
Zoro #
G1719394
UPC #
846642028602
Country of Origin
United States

Dimensions

Width
17 in
Height
15 in
Thickness
0.020 in

Details

Item
Slip-Gard Triangle Shape Floor Sign
Header
No Header
Legend
Eye Protection Required
Sign Shape
Triangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
White

Description

Slip-Gard Triangle Shape Floor Sign, Sign Subject Matter Personal Protection, Height 15 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Eye Protection Required, Printed Language English, Sign Shape Triangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.