Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIPGARD FLOOR SIGN KEEP CLEAR SHMFS729

  • Mfr # SHMFS729

  • Zoro # G311984966


product price: $36.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFS729
Zoro #
G311984966
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.023 in

Details

Sign Material
Textured Adhesive Vinyl

Description

Accuform SLIPGARD FLOOR SIGN KEEP CLEAR SHMFS729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.