
SLIPGARD SAFETY FLOOR SIGNS 14 in x PSR720
Mfr # PSR720
Zoro # G311734226
product price: $49.19
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Textured Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR720
Zoro #
G311734226
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Textured Adhesive Vinyl
Description
Accuform SLIPGARD SAFETY FLOOR SIGNS 14 in x PSR720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.