SLIPGARD SAFETY FLOOR SIGNS 14 in x PSR722

  • Mfr # PSR722

  • Zoro # G911987220


product price: $49.19
/ea

Key Features

Width
20 in
Height
14 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR722
Zoro #
G911987220
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.027 in

Details

Sign Material
Textured Adhesive Vinyl

Description

Accuform SLIPGARD SAFETY FLOOR SIGNS 14 in x PSR722

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.