Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIPGARD SAFETY FLOOR SIGNS 14 X PSR728

  • Mfr # PSR728

  • Zoro # G011987212


product price: $49.19
/ea

Key Features

Width
20 in
Height
14 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR728
Zoro #
G011987212
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.027 in

Details

Sign Material
Textured Adhesive Vinyl

Description

ACCUFORM SLIPGARD SAFETY FLOOR SIGNS 14 X PSR728

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.