Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoking Area, Plastic, 8 in x 8 in, L-Shaped, With Mounting Holes

  • Mfr # PSP495

  • Zoro # G1730043


product price: $12.15
/ea

Key Features

Legend
Smoking Area
Sign Material
Plastic
Height
8 in
Width
8 in
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP495
Zoro #
G1730043
UPC #
846642061012
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"
Thickness
0.1 in

Details

Item
Designated Smoking Area Sign
Legend
Smoking Area
Sign Material
Plastic
Sign Mounting Style
L-Shaped, With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Header
No Header
Material
Plastic
Background Color
White
Legend Color
Black
Subject Matter
No Smoking
Language
English
Legend/Background Color
Green and Black/White
Sign Legend Text Color
Black

Description

Designated Smoking Area Sign, Sign Subject Matter No Smoking, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Smoking Area, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.