This item is Discontinued.

Accuform Smoking Area Sign, 10" Height, 14" Width, Cardstock, Rectangle, English MTMP566

Smoking Area Sign, 10" Height, 14" Width, Cardstock, Rectangle, English (Discontinued)

  • Mfr # MTMP566
  • Zoro # G7883994
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP566
Zoro #
G7883994
UPC #
846642089900
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Smoking Area
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
0 Degrees to 150 Degrees F
Double-Sided
No
Sign Legend Color
Green
Language
English
Legend Color
Green
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Green/White
Legend Style
Text and Symbol
Subject Matter
No Smoking
Material
Poly Cardstock
Mounting Style
Surface
Sign Legend Text Color
Green

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend Smoking Area, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.