Zoro Homepage

Smoking Area Sign, 7" H, 10" W, Rectangle, English, MSMK493VA

  • Mfr # MSMK493VA

  • Zoro # G1715088


product price: $12.29
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK493VA
Zoro #
G1715088
UPC #
846642041663
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Language
English
Legend Color
White
Material
Aluminum
Legend/Background Color
White/Green
Background Color
Green
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
Sign Legend Text Color
White

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.