This item is Discontinued.

Accuform Notice/Aviso, Smoking Allowed In This Area/Se Permite Fumar En Esta Area, 10 in W x 14 in H, Vinyl SBMSMK806VS

Notice/Aviso, Smoking Allowed In This Area/Se Permite Fumar En Esta Area, 10 in W x 14 in H, Vinyl (Discontinued)

  • Mfr # SBMSMK806VS
  • Zoro # G3910234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSMK806VS
Zoro #
G3910234
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
No Smoking
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend/Background Color
Blue and Black/White
Header Background Color
Blue
Double-Sided
No
Language
English, Spanish
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Color
Blue/Black/White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Abrasion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header
Notice/Aviso
Sign Header Text Color
White
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Type
OSHA
Product Type
Safety Sign
Finish
Matte

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area/Se Permite Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.