Zoro Homepage

SMOKING CONTROL SAFETY LABELS 5 X 3

  • Mfr # LSMK507

  • Zoro # G115234137


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Width
3.5 in
Height
5 in
Sign Material
Static Cling Vinyl
Thickness
0.0065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMK507
Zoro #
G115234137
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
5 in
Thickness
0.0065 in

Details

Sign Material
Static Cling Vinyl

Description

Safety Label, THANK YOU FOR NOT SMOKING Arizona standard, 5 x 3.5, Cling Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.