Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform SMOKING CONTROL SIGN 10 in x 7 in MSMK520XT MSMK520XT

SMOKING CONTROL SIGN 10 in x 7 in MSMK520XT (Discontinued)

  • Mfr # MSMK520XT
  • Zoro # G211719828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK520XT
Zoro #
G211719828
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Dura-Plastic

Description

Accuform SMOKING CONTROL SIGN 10 in x 7 in MSMK520XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.