Zoro Homepage

SMOKING CONTROL SIGN 18 in x 24 in PLASTIC

  • Mfr # MSMK963VP

  • Zoro # G711730460


product price: $34.25
/ea

Key Features

Width
24 in
Height
18 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK963VP
Zoro #
G711730460
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
Plastic

Description

Accuform SMOKING CONTROL SIGN 18 in x 24 in PLASTIC MSMK963VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.