Zoro Homepage

SMOKING CONTROL SIGN 7 in x 5 in ADHESIVE

  • Mfr # MSMK518XV

  • Zoro # G611719091


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Width
5 in
Height
7 in
Sign Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK518XV
Zoro #
G611719091
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Sign Material
Adhesive Dura-Poly

Description

Accuform SMOKING CONTROL SIGN 7 in x 5 in ADHESIVE MSMK518XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.