
Smoking Permitted In This Area, Adhesive Dura-Poly, 7 in x 17 in, Adhesive
Mfr # MSMG525XV
Zoro # G911720360
product price: $15.79
/eaKey Features
Legend
Smoking Permitted In This Area
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
17 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMG525XV
Zoro #
G911720360
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
17 in
Details
Legend
Smoking Permitted In This Area
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform Safety Sign SMOKING PERMITTED IN MSMG525XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.