Zoro Homepage

Smoking Permitted In This Area Only, Aluminum, 7 in x 5 in

  • Mfr # MSMK537VA

  • Zoro # G711720980


product price: $10.85
/ea

Key Features

Legend
Smoking Permitted In This Area Only
Height
7 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK537VA
Zoro #
G711720980
UPC #
846642084226
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Size
7" x 5"

Details

Legend
Smoking Permitted In This Area Only
Sign Material
Aluminum

Description

Accuform Safety Sign SMOKING PERMITTED IN MSMK537VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.