
Smoking Permitted In This Area Only, Dura-Plastic, 10 in x 7 in, Mounting Holes
Mfr # MSMK538XT
Zoro # G111721228
product price: $18.79
/eaKey Features
Legend
Smoking Permitted In This Area Only
Height
10 in
Width
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK538XT
Zoro #
G111721228
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10" x 7"
Details
Legend
Smoking Permitted In This Area Only
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign SMOKING PERMITTED IN MSMK538XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.