
Smoking Permitted In This Area Only, Plastic, 7 in x 5 in, Mounting Holes
Mfr # MSMK537VP
Zoro # G511721187
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Legend
Smoking Permitted In This Area Only
Height
7 in
Width
5 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK537VP
Zoro #
G511721187
UPC #
846642084233
Country of Origin
United States
Dimensions
Height
7 in
Width
5 in
Size
7" x 5"
Details
Legend
Smoking Permitted In This Area Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN SMOKING PERMITTED IN MSMK537VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.