Zoro Homepage

Smoking Permitted In This Area Only, Vinyl, 10 in x 7 in, Adhesive Surface

  • Mfr # MSMK538VS

  • Zoro # G1151021


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Smoking Permitted In This Area Only
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK538VS
Zoro #
G1151021
UPC #
846642084271
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in

Details

Item
Smoking Area Sign
Legend
Smoking Permitted In This Area Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Black
Header
No Header

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Smoking Permitted In This Area Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.