Zoro Homepage

Smoking Permitted, Plastic, 3.5 in x 5 in

  • Mfr # PAT230

  • Zoro # G011987052


product price: $12.55
/ea

Key Features

Legend
Smoking Permitted
Sign Material
Plastic
Height
3.5 in
Width
5 in
Size
3 1/2" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT230
Zoro #
G011987052
UPC #
846642018986
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Size
3 1/2" x 5"
Depth
0.05 in

Details

Legend
Smoking Permitted
Sign Material
Plastic

Description

ACCUFORM TABLETOP SIGN SMOKING PERMITTED 3 12 PAT230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.