Zoro Homepage
This item is Discontinued.
Accuform Smoking Area Sign, 10" Height, 7" Width, Plastic, Rectangle, English MRMK501VP

Smoking Area Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRMK501VP
  • Zoro # G3791067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRMK501VP
Zoro #
G3791067
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Is Permitted In This Area., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.