Zoro Homepage
This item is Discontinued.
Accuform No Header, Smoking Is Permitted In This Area., 7" W x 10" H, Rectangle, Vinyl MRMK501VS

No Header, Smoking Is Permitted In This Area., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRMK501VS
  • Zoro # G3323297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRMK501VS
Zoro #
G3323297
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Smoking Is Permitted In This Area., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.