SOILED LINEN, Adhesive Dura-Poly, 4 in x 4 in, Adhesive

  • Mfr # LBHZ502XVE

  • Zoro # G115236520


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Legend
SOILED LINEN
Sign Material
Adhesive Dura-Poly
Height
4 in
Width
4 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBHZ502XVE
Zoro #
G115236520
UPC #
846642095420
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.005 in

Details

Legend
SOILED LINEN
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Safety Label, SOILED LINEN, 4 x 4, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.