SORRY RESTROOM CLOSED FOR CLEANING, Magnetic Vinyl, 7 in x 10 in, Magnetic
Mfr # LRST916
Zoro # G815240216
product price:Â $17.39
/eaKey Features
Legend
SORRY RESTROOM CLOSED FOR CLEANING
Sign Material
Magnetic Vinyl
Height
7 in
Thickness
0.02 in
Sign Mounting Style
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRST916
Zoro #
G815240216
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.02 in
Details
Legend
SORRY RESTROOM CLOSED FOR CLEANING
Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnetic
UV Resistant
UV protective coating
Description
Safety Label, SORRY RESTROOM CLOSED FOR CLEANING Graphic, 7 x 10, Magnetic Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.