
Sorry, We're Closed, Dura-Plastic, 14 in x 10 in, Mounting Holes
Mfr # MADM572XT
Zoro # G111704870
product price:Â $55.59
/eaKey Features
Legend
Sorry, We're Closed
Height
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MADM572XT
Zoro #
G111704870
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14" x 20"
Details
Legend
Sorry, We're Closed
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN SORRY, WE ft RE CLOSED 14 in MADM572XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.