Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-BilinguAl Caution Sign, 10"X14", SBMPPE409MVA

  • Mfr # SBMPPE409MVA

  • Zoro # G1694535


product price: $19.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPE409MVA
Zoro #
G1694535
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.