Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-BilinguAl Caution Sign, 10"X14", SBMPPE409MVS

  • Mfr # SBMPPE409MVS

  • Zoro # G1694255


product price: $9.49
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPE409MVS
Zoro #
G1694255
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
Background Color
Yellow
Material
vinyl
Subject Matter
Personal Protection
Language
English, Spanish
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Legend Pictogram Description
Ear Protection
Mirror Print
No
Sign Header Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-907
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-20 Degrees F
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution/Precaucion
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Type
Acrylic

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.