Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-Bilingual Caution Sign, 14" H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSTF642VS

  • Mfr # SBMSTF642VS

  • Zoro # G1695393


product price: $9.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSTF642VS
Zoro #
G1695393
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"
Depth
1/250 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Slip, Trip, & Falls
Background Color
Yellow
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
Legend Color
black
Material
vinyl
Language
English, Spanish
Sign Legend Text Color
Black
Sign Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-20 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.